Beli creeper for mechanic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TORIN Mechanic Creeper (Alas Mekanik)
    Mulai

    Rp459.900

    TORIN Mechanic Creeper (Alas Mekanik)
    atribut:
    • Dimensions (inch): 36.4x16.5x4.1
    • Capacity (kg): 140
    • Capacity (lbs): 280
  2. Kennedy Mechanics Creeper & Seat
    Mulai

    Rp2.699.900

    Kennedy Mechanics Creeper & Seat
    Deskripsi:
    Heavy-duty steel frame with powder coat finish. Vinyl coated cushioning. Quickly converts from creeper to seat. Adjustable back and parts tray when in the seat position.
    atribut:
    • Height (mm): 100
    • Length (mm): 1050
    • Number of Wheels: 6
    • Width (mm): 480
    • Additional Features: Adjustable back Castor wheels Parts tray
    • Weight Each (Kg): 13
    • Part Number: KEN5037300K
  3. Kennedy Mechanics Mobile Seat
    Mulai

    Rp919.900

    Kennedy Mechanics Mobile Seat
    Deskripsi:
    The creeper seat is fitted with a parts tray for tools and components.
    atribut:
    • Product Number: TR6100
    • Weight Each (Kg): 3.5
    • Height (mm): 355
    • Length (mm): 365
    • Number of Wheels: 4
    • Width (mm): 355
    • Additional Features: Castor wheels Parts tray
    • Part Number: KEN5037340K
  4. Kennedy Mechanics Plastic Creeper With Magnetic Trays
    Mulai

    Rp1.599.900

    Kennedy Mechanics Plastic Creeper With Magnetic Trays
    Deskripsi:
    KMC01 High-impact moulded plastic creeper board lets you work under vehicles with ease. Low profile design to provide greater clearance. Padded headrest with removable magnetic tool trays and 6x75mm PVC coated caster wheels. Capacity: 113kg (250lbs). Dimensions: 1020(L) x 475(W) x 120(H)mm. Weight: 5kg.
    atribut:
    • Product Number: TRH6802-3
    • Width (mm): 475
    • Additional Features: Low profile design Padded headrest Removable magnetic trays (2)
    • Weight Each (Kg): 5
    • Length (mm): 1020
    • Height (mm): 120
    • Part Number: KEN5037420K
  5. WESTWARD Creeper & Mechanic Seat
    Mulai

    Rp1.399.900

    WESTWARD Creeper & Mechanic Seat
    Deskripsi:
    A creeper is a flat metal or cushioned horizontal surface that a mechanic lays on while fixing the under carriage of a vehicle. It has wheels that sit up to 5 in. high to roll and slide easily under vehicles.
    atribut:
    • UNSPSC: 24101508
    • Caster Material: PVC
    • Creeper Color: Black
    • Duty Rating: Standard-Duty
    • Frame Color: Black
    • Frame Material: Steel
    • Maximum Load Capacity (lbs): 250
  6. JTC Thin-Wall 12Pt Deep Impact Socket
    68%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    JTC Thin-Wall 12Pt Deep Impact Socket
    atribut:
    • Square Drive: 1/2 Inch
  7. KRISBOW Alas Mekanik Plastik
    Mulai

    Rp579.900

    KRISBOW Alas Mekanik Plastik
    Deskripsi:
    Krisbow Plastic Creeper ERSP1030 merupakan wadah khusus untuk menempatkan komponen otomotif kecil untuk kegiatan reparasi di bengkel dan berfungsi sebagai tempat sementara atau untuk memindahkan komponen dari satu ke tempat lainnya. Terbuat dari bahan yang tahan terhadap oli dan kotoran sehingga lebih mudah dibersihkan. Alat ini memiliki konstruksi yang solid dengan roda yang lebih seimbang sehingga dapat diandalkan untuk mempercepat pekerjaan Anda.
    atribut:
    • Dimensions (LxWxH)(mm): 1050x510x100
    • Color: Red
    • Dimensions (cm): 103x51x10,5
  8. SHOWA Glove Multi Purpose 380 (Sarung Tangan Multi Purpose)
    Mulai

    Rp97.900

    SHOWA Glove Multi Purpose 380 (Sarung Tangan Multi Purpose)
    atribut:
    • Color: Blue-Black
    • Length: 220-260 mm
    • Material: Liner : Nylon Coating : Nitrile Foam
    • Cuff Style: Elasticated Knit
  9. JTC Dr. 6Pt Deep Socket (Mata Sock Panjang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

  10. OMEGALIFT Creeper & Mechanic Seat
    Mulai

    Rp2.599.900

    OMEGALIFT Creeper & Mechanic Seat
    Deskripsi:
    A creeper is a flat metal or cushioned horizontal surface that a mechanic lays on while fixing the under carriage of a vehicle. It has wheels that sit up to 5 in. high to roll and slide easily under vehicles.
    atribut:
    • UNSPSC: 24101508
    • Caster Configuration: (6) Swivel
    • Creeper Material: Plastic
    • Creeper Seat Style: Creeper
    • Duty Rating: Heavy-Duty
    • Frame Material: Plastic
    • Headrest Style: Padded
  11. Scotch Titanium Coat Cutter
    Mulai

    Rp109.900

    Scotch Titanium Coat Cutter
    Deskripsi:
    - L size
    atribut:
    • Body / Cap: ABS plastic
    • Slider: POM
    • Chamber: Stainless steel
    • Blade: Carbon tool steel + high Hardness titanium coating
  12. STAHLWILLE 3/8inch Screwdriver Socket Trisquare
    Mulai

    Rp289.900

    STAHLWILLE 3/8inch Screwdriver Socket Trisquare
    atribut:
    • Individual/Set: Individual Tools
    • Tip Style: XZN Triple Square
    • Ratchet Drive Size (inch): Square Drive 3/8
    • Finish: Chrome-plated Finish
    • Overall Length (mm): 39-74
  13. FUJIYA Snap Ring Pliers (Tang Jepit Snap Ring)
    Mulai

    Rp439.900

    FUJIYA Snap Ring Pliers (Tang Jepit Snap Ring)
    Deskripsi:
    -A tool dedicated to attach/detach C-shaped snap rings.-Thanks to the tip of the claw reversely tapered, it reliably catches a snap ring helping to prevent from slipping down easily.-The replacement springs for FCS185 and FOS-185 are FNS-19(5 pieces)and F
    atribut:
    • Claw Tip Diameter: 2mm
    • Ring Working Range: 10 to 40mm
    • Total Length: 183mm
    • Claw Shape: Straight Claw
  14. Yamoto Spark Plug Socket 3/8 Inch
    Mulai

    Rp109.900

    Yamoto Spark Plug Socket 3/8 Inch
    Deskripsi:
    For insertion and removal of spark plugs. Neoprene insert helps retain the spark plug and protect the insulation material from damage.
    atribut:
    • Number of Points: 6
    • Drive Type: Square
    • Socket Depth: Deep
    • Socket Type: Spark Plug
    • Drive Size: 3/8 Inch
    • Socket Size: M14mm
    • Overall Length: 68mm
    • Size System: Metric
    • Finish/Coating: Chrome Plated
    • Mirror Finish: Material
    • Chrome Vanadium Steel: 0
  15. TONE Impact Extension Socket
    Mulai

    Rp439.900

    TONE Impact Extension Socket
    atribut:
    • Input Drive: 9.5mm
    • Total Length: 250mm
    • Opposite Side Dimension: 12mm
    • Accessories: Pin, O-ring
  16. MAXPOWER Set Kunci L Bintang Panjang Tamper Proof
    Mulai

    Rp139.900

    MAXPOWER Set Kunci L Bintang Panjang Tamper Proof
    atribut:
    • Set Contents: T10-T50
    • Finishing Material: Satin
  17. Vessel Precision Screwdriver Slotted 6900 Crystalline (Obeng Presisi)
    Mulai

    Rp32.900

    Vessel Precision Screwdriver Slotted 6900 Crystalline (Obeng Presisi)
    Deskripsi:
    - Bright quartz "CRYSTALINE" handle, marked for philip and sloted type.- For intense precision work.- Handle butt is recessed to allow pressing with fingertips.- Fully hardened chrome vanadium steel.
    atribut:
    • Tip Type: Sloted
    • Shank type: Precision type
    • Tip Size: 2.5x0.35mm
    • Width Handle: 14mm
    • Width Shank: 3mm
  18. Vessel Screwdriver Phillips Thin Shank 6100 Crystalline (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    Vessel Screwdriver Phillips Thin Shank 6100 Crystalline (Obeng)
    Deskripsi:
    - Bright quartz "CRYSTALINE" handle, marked for philip and sloted type- Thin shank screwdriver, ideal for working to cramped places- Fully hardened chrome vanadium steel
    atribut:
    • Tip Type: Philip
    • Shank type: Thin shank type
    • Width Handle: 16mm
    • Width Shank: 4mm
Daftar Harga creeper for mechanic Terbaru March 2026
TORIN Mechanic Creeper (Alas Mekanik)Rp459.900
Kennedy Mechanics Creeper & SeatRp2.699.900
Kennedy Mechanics Mobile SeatRp919.900
Kennedy Mechanics Plastic Creeper With Magnetic TraysRp1.599.900
WESTWARD Creeper & Mechanic SeatRp1.399.900
JTC Thin-Wall 12Pt Deep Impact SocketRp63.900
KRISBOW Alas Mekanik PlastikRp579.900
SHOWA Glove Multi Purpose 380 (Sarung Tangan Multi Purpose)Rp97.900
JTC Dr. 6Pt Deep Socket (Mata Sock Panjang)Rp21.900
OMEGALIFT Creeper & Mechanic SeatRp2.599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)